This item is now discontinued. Please browse similar items

Flir DM166™ Imaging True RMS Multimeter with IGM™

Representative image only.
Flir Mfr # DM166 – Item # RK-35725-24
Troubleshoot potential high- and low-voltage issues from a safe distance
  • IGM™ (Infrared Guided Measurement) quickly scans for overheating components
  • Built-in noncontact voltage detector safely measures voltage
  • Select from three color palettes: iron, rainbow, or grayscale
  • Variable Frequency Drive (VFD) mode removes high-frequency noise
  • Rated CAT III-600 V and CAT IV-300 V
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.5%
  • DC Min (amps)0
  • DC Max (amps)10
  • DC Current Accuracy±0.7%
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy±0.7%
  • AC Min (amps)0
  • AC Max (amps)10
  • AC Current Accuracy±1.0%
  • Resistance Min (MΩ)6
  • Resistance Max (MΩ)60
  • Capacitance Min (mF)2
  • Capacitance Max (mF)10
  • Capacitance Accuracy±2% to ±5%
  • Frequency Min (KHz)0
  • Frequency Max (KHz)50
  • Frequency Accuracy±0.3%
  • Resistivity Accuracy±0.9% to ±1.5%
  • ContinuityYes
  • Diode TesterYes
  • True RmsYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)752
  • Min Temperature (° C)-40
  • Max Temperature (° C)400
  • Temperature Accuracy±1% + 3°F (±1% + 1.5°C)
  • Count6000
  • Display2.4\" digital TFT display with bar graph
  • MeasurementMin/Max/Avg
  • Safety RatingCat III-600 V, CAT IV-300 V
  • PowerThree AA batteries or optional rechargeable lithium polymer battery kit
  • Width (in)3.375
  • Height (in)7.5
  • Depth (in)2
  • Width (cm)8.64
  • Height (cm)19
  • Depth (cm)4.83
  • Description Imaging True RMS Multimeter with IGM™
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

Silicone test leads, test lead holder mounts, tripod mount, tilt stand, soft carry case, and three AA batteries.

Key Features

  • IGM™ (Infrared Guided Measurement) quickly scans for overheating components
  • Built-in noncontact voltage detector safely measures voltage
  • Select from three color palettes: iron, rainbow, or grayscale
  • Variable Frequency Drive (VFD) mode removes high-frequency noise
  • Rated CAT III-600 V and CAT IV-300 V
  • 1 year warranty

More About this Item

Professional True RMS digital multimeter with built-in thermal imaging and traditional test functions, quickly troubleshoots and identifies complex issues in both high- and low-voltage applications. Use the IGM, powered by an 80 x 60 thermal imager with a selectable color palette, to guide you to the precise location of a temperature irregularity and potential problem. The multimeter allows you to identify energized and potentially faulty equipment from a safe distance with noncontact temperature measurement and non-contact voltage detection.

Thermal imager has a temperature range of 14 to 302°F (–10 to 150°C) with 3°C or 3% accuracy (whichever is greater). Key functions of the meter include Min/Max/Avg memory, VFD (low pass filter), relative mode, data Hold, auto range, and auto power-off. Laser pointer with crosshair targeting help you view and pinpoint difficult-to-measure locations. A convenient tripod mount lets you set up the meter on a tripod for long-term measurement. Built-in tilt stand keeps meter upright for easy viewing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat