This item is now discontinued. Please browse similar items

Flir A35 Automation Thermal Camera, FOV 48°, 9 mm Lens

Representative image only.
Flir Mfr # A35 FOV 48 – Item # RK-39757-16
Get smooth, continuous automated processing
  • GenICam protocol supports seamless integration with camera
  • Built-in Gigabit Ethernet connection allows real-time 14-bit image streaming to computer
  • Easily synchronize between multiple cameras
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution81920
  • Detector Size320 x 356
  • Field Of View (FOV)48° x 39°
  • Min Temperature (° F)-40
  • Max Temperature (° F)1022
  • Min Temperature (° C)-40
  • Max Temperature (° C)550
  • Accuracy±5°C (±9°F) or ±5% of reading
  • Thermal Sensitivity (N.E.T.D) (° F)<0.05 at 86/50 mK
  • Thermal Sensitivity (N.E.T.D) (° C)<0.05 at 30/50 mK
  • Focus TypeFixed
  • Camera Included9 mm lens
  • Height (in)2
  • Width (in)1 7/8
  • Length (in)4 1/4
  • Description Automation Thermal Camera, FOV 48°, 9 mm Lens
  • Warranty1 year
1 Year Warranty

Key Features

  • GenICam protocol supports seamless integration with camera
  • Built-in Gigabit Ethernet connection allows real-time 14-bit image streaming to computer
  • Easily synchronize between multiple cameras
  • 1 year warranty

More About this Item

The FLIR Ax5-Series thermal imaging cameras are ideal for continuous monitoring of temperatures in automation or machine vision environments. Operating in temperatures up to 140°F (60°C), these versatile, non-contact cameras are sensitive enough to detect temperature differences as small as 50 mK. Record crisp 640 x 512 pixel thermal images up to 30 Hz with the A65 model or stream 320 x 256 pixel thermal images up to 60 Hz with the A35 model.
These affordable cameras integrate seamlessly into your existing system for instant data analysis and provide temperature linear output through GenlCam™ compliant software. The series offers 10 field-of-view options, supports synchronization between cameras for stereoscopic applications, and features GigE Vision interface for fast image transfer using low-cost standard cables over long distances. Its compact size makes it ideal for installing in electrical cabinets and other small spaces.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat