This item is now discontinued. Please browse similar items

Fischer Technology 605-027 Coating Thickness Gauge

Representative image only.
Fischer Technology Mfr # 605-027 – Item # RK-54100-01
Available for sale in the United States, Canada, and Mexico only Portable instruments deliver non-destructive, high precision measurements
  • All models feature:
  • Automatic probe recognition
  • USB port for data transfer to a PC
  • Large display rich in contrast - 240x160 pixels
  • Memory for up to 1000 readings
  • Audible signal at measurement acquisition
  • Displays mean value, standard deviation, min, max, and range
  • Easy adaptation to the shape of the specimen
  • Additional corrective calibration using one or two calibration foils
  • Master calibration for exact characteristics settings for extreme material and geometric properties
  • Capable of storing the master calibration in the connected probe
  • Units of measurement can be switched between µm and mils
  • Adjustable instrument switch-off or continuous operation
  • Low battery indication
  • Lockable keyboard/restricted operating mode
  • Mechanical sliders to cover keys not required for the measurement operation
  • Various language settings
  • NOTE: If purchasing calibration item 17101-69 - Gauges cannot be calibrated without a probe, and probes cannot be calibrated without gauges
  • Probes not included, sold separately
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measuring MethodEddy current
  • Display240x160 pixels
  • PowerFour AA batteries (included)
  • Depth (in)1.5
  • Width (in)7
  • Height (in)3.5
  • Depth (cm)3.8
  • Width (cm)17.7
  • Height (cm)8.8
  • DescriptionCoating Thickness Gauge
  • Warranty1 year
1 Year Warranty

Key Features

  • All models feature:
  • Automatic probe recognition
  • USB port for data transfer to a PC
  • Large display rich in contrast - 240x160 pixels
  • Memory for up to 1000 readings
  • Audible signal at measurement acquisition
  • Displays mean value, standard deviation, min, max, and range
  • Easy adaptation to the shape of the specimen
  • Additional corrective calibration using one or two calibration foils
  • Master calibration for exact characteristics settings for extreme material and geometric properties
  • Capable of storing the master calibration in the connected probe
  • Units of measurement can be switched between µm and mils
  • Adjustable instrument switch-off or continuous operation
  • Low battery indication
  • Lockable keyboard/restricted operating mode
  • Mechanical sliders to cover keys not required for the measurement operation
  • Various language settings
  • NOTE: If purchasing calibration item 17101-69 - Gauges cannot be calibrated without a probe, and probes cannot be calibrated without gauges
  • Probes not included, sold separately
  • 1 year warranty

More About this Item

These easy to operate, rugged instruments are suitable for virtually any coating thickness measurement requirement. With a wide assortment of plug-in type probes these meters are designed for non-destructive coating thickness measurements according to the magnetic induction method (Deltascope® FPM10), the eddy current method (Isoscope® FPM10), or both methods in one instrument (Dualscope® FPM20). In addition to one user created calibration application, the spectrum of requirements that this series is capable of spans from extensive painted specimens to other very specific and complex measuring challenges.

Isoscope FMP10
Use for the measurement of paint, lacquer or plastic
coatings on non-ferromagnetic metal substrate materials.
Use for anodic coatings on aluminum as well as electrically
conducting coatings on non conducting carrier materials.

Available for sale in the United States, Canada, and Mexico only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat