This item is now discontinued. Please browse similar items

Finish Thompson Drum/barrel tube mixer with an explosion-proof motor, 115 VAC

Representative image only.
Finish Thompson Mfr # A101135 & DTMS007 – Item # RK-04316-24
Top-to-bottom movement provides thorough mixing without creating a vortex
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)3450
  • Max Speed (rpm)3450
  • Mounting Type2\" NPT(M)
  • Motor TypeXPRF
  • Impeller Size (in)3
  • Impeller Size (mm)76.2
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/4
  • DescriptionDrum/barrel tube mixer with an explosion-proof motor, 115 VAC
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

These efficient tube mixers allow you to thoroughly mix the contents of 55-gallon (200 liter) drums without removing the drum lid. The 40" (1016 mm) long mixing tube fits into standard 2" (51 mm) bungs and generates a powerful top-to-bottom flow.

A shaft-mounted turbine inside the mixing tube creates a steady suction effect at four upper intake ports. Mixers draw approximately 13 to 14 gallons (49 to 53 liters) of liquid (750 cp max) per minute through the 2" (51 mm) OD mixing tube. The forcefully expelled liquid resuspends and dissolves settled particles. Choose either an electric or air-drive motor mixer.

Electric motor mixers have 1/4-hp motors that maintain a 3450-rpm mixing speed and operate on 115 VAC, 60 Hz. Mixers feature an on/off switch on the motor for your convenience. Select either a totally enclosed, fan-cooled (TEFC) motor or CSA-approved explosion-proof motor (rated for Class 1, Division 1, Group D conditions).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat