Eyela N-4000 Rotary Evaporator with Uncoated Glassware, 20 L Evaporator Flask, Single Receiving Flask; 200 VAC

Representative image only.
Eyela Mfr # 256338 – Item # RK-28625-01
Scale up your sample processing capability—2 L, 5 L, 10 L, or 20 L!
  • Motorized jack system ensures smooth, stable lifting and lowering of either the glassware assembly or the bath
  • Built-in control panel for rotation speed and temperature with vacuum control available on certain models
  • Durable, chemical-resistant materials withstand most solvents
  • Uncoated glassware included
  • Large 20 L evaporation flask
  • Single receiving flask with drain valve
  • 1 year warranty

$40,753.97CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeVertical triple helix
  • Min Speed (rpm)10
  • Max Speed (rpm)140
  • Glass TypeUncoated
  • Evaporation Flask Size20 L
  • Capacity20 L
  • Lift MechanismMotorized bath
  • Min Temperature (° C)Ambient + 10
  • Max Temperature (° C)180
  • Vacuum SealPTFE
  • Power (VAC)200
  • Power (watts)4400
  • Power (Hz)50/60
  • Width (in)41 3/4
  • Height (in)75 3/16
  • Depth (in)21 5/8
  • Width (cm)106
  • Height (cm)191
  • Depth (cm)55
  • DescriptionRotary Evaporator with Uncoated Glassware, 20 L Evaporator Flask, Single Receiving Flask; 200 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Motorized jack system ensures smooth, stable lifting and lowering of either the glassware assembly or the bath
  • Built-in control panel for rotation speed and temperature with vacuum control available on certain models
  • Durable, chemical-resistant materials withstand most solvents
  • Uncoated glassware included
  • Large 20 L evaporation flask
  • Single receiving flask with drain valve
  • 1 year warranty

More About this Item

These large-scale rotary evaporators allow you to increase throughput with sample flask volumes of 2 to 20 L and receiving flask drain valves on the 10 L and 20 L models. The electronic lift makes sample flask changes easy. Each model features a built-in controller for temperature, rotation speed, and vacuum level (10 L and 20 L models only). Vacuum seals are either PTFE or PTFE and Viton® for better chemical compatibility and longer service life. Choose between uncoated and safety-coated glassware depending on solvent type and level of safety required (2 L and 5 L models only).

Note: a transformer is required for 220 VAC operation. Please contact us for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat