Eyela CA-2610 Chiller, Single Phase; 200 VAC, 50/60 Hz

Representative image only.
Eyela Mfr # 270140 – Item # RK-28625-02
Complete your evaporation system!
  • Chiller for 200 VAC operation
  • 1 year warranty

PRODUCT OPTIONS

$11,934.46CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithEyela Industrial Rotary Evaporators
  • Power (VAC)200
  • Power (Hz)50/60
  • DescriptionChiller, Single Phase; 200 VAC, 50/60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Chiller for 200 VAC operation
  • 1 year warranty

More About this Item


Chiller and vacuum pump required for rotary evaporator operation.

Transformer is required for 220 VAC operation. Please contact us for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat