This item is now discontinued. We recommend the following as suggested replacements: RK-65700-18

Extech VB500 4-Channel Vibration Meter/Datalogger with Sd Card

Representative image only.
Extech Mfr # VB500 – Item # RK-65700-17
SD card format provides additional data storage/downloading flexibility
  • Date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Selectable data sampling rate: 5, 10, 30, 60, 120, 300, 600 seconds
  • Remote vibration sensor with magnetic adapter on 39 in. (1 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • Precision resolution provides highly accurate, reliable measurement results
  • Basic accuracy of ±5% + 2 digits
  • RMS or peak value measurement modes
  • Data hold freezes the reading in the display
  • Auto shut-off extends battery life
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0
  • Max Vibration Range - Acceleration (g)20.4
  • Max Vibration Range - Acceleration (m/s²)0;200
  • Min Vibration Range - Velocity (in/sec)0
  • Max Vibration Range - Velocity (in/sec)7.87
  • Max Vibration Range - Velocity (mm/sec)0;200
  • Min Vibration Range - Displacement (mil)0
  • Max Vibration Range - Displacement (mil)78
  • Min Vibration Range - Displacement (µm)0
  • Max Vibration Range - Displacement (µm)2000
  • Resolution1 ft/s², 0.1 m/s², 0.01 g; 0.01 in/sec, 0.1 mm/sec, 0.01 cm/sec; 0.001\", 0.001 mm
  • Accuracy±5% + 2 digits
  • Memory20,000 K data records using 2G SD card
  • Battery TypeEight AA
  • Length (in)7 1/2
  • Height (in)1 5/8
  • Width (in)3
  • Length (cm)19.1
  • Height (cm)4.1
  • Width (cm)7.6
  • Description4-Channel Vibration Meter/Datalogger with Sd Card
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Selectable data sampling rate: 5, 10, 30, 60, 120, 300, 600 seconds
  • Remote vibration sensor with magnetic adapter on 39 in. (1 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • Precision resolution provides highly accurate, reliable measurement results
  • Basic accuracy of ±5% + 2 digits
  • RMS or peak value measurement modes
  • Data hold freezes the reading in the display
  • Auto shut-off extends battery life
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat