Extech SL510 Environmental-Series Type 2 Sound Level Meter

Representative image only.
Extech Mfr # SL510 – Item # RK-30009-23
Quick and reliable measurements on the go
  • Large backlit LCD is easy to see in dimly lit areas
  • Pocket size and wrist strap included for greater portability
  • A- and C-weighting functions suitable for a wide range of applications
  • 1 year warranty

$251.93CAD / Each

$360.98 - $467.06CAD / Each

for an additional
$360.98CAD / Each
for an additional
$467.06CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)35
  • Length (\")1 1/2
  • Decibel (Db) High Range (dB)130
  • Width (InchShort)4
  • Resolution (dB)0.1 dB
  • Height (in)9
  • Accuracy±1dB @ 1KHz
  • ResponseFast/Slow
  • WeightingA & C
  • Threshold Level35 dB
  • Meter ClassClass 2 standards (IEC 61672-2013 and ANSI/ASA S1.4/Part 1)
  • Data LoggingNo
  • DisplayLCD
  • Battery Type3 AAA (included)
  • Includesmicrophone wind-screen, wrist strap, and 3 AAA batteries
  • DescriptionType 2 Sound Level Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Large backlit LCD is easy to see in dimly lit areas
  • Pocket size and wrist strap included for greater portability
  • A- and C-weighting functions suitable for a wide range of applications
  • 1 year warranty

More About this Item

This compact sound meter meets Class 2 standards (IEC 61672-2013 and ANSI/ASA S1.1/Part 1) for high accuracy. Meter is small enough to go anywhere, with a convenient wrist strap so you don't have to worry about dropping it. Additional features include data hold, Min/Max, auto power off with disable, and fast/slow response time selection.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat