Extech SDL700 Pressure Meter with SD Card Datalogging in Excel format

Representative image only.
Extech Mfr # SDL700 – Item # RK-68602-28
Records data on an SD card in Excel® format
  • Accepts interchangeable transducers with ranges of 30, 150, 300 psi (transducers sold separately)
  • Meter automatically senses plug-in transducer''s range and calibration
  • Displays 10 types of pressure units
  • Offset adjustment used for zero function to make relative measurements
  • Adjustable data sampling rate: 1 second to 8 hrs, 59 min, 59 sec
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Large backlit LCD
  • Record/recall Min/Max, Data Hold, auto power-off
  • 3 year warranty

$581.97CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Types Of Probes Accepted30, 150, 300 psi transducers
  • Data LoggingYes
  • Data Storage (samples)99 internal, 2 GB (SD card)
  • Width (in)3
  • Height (in)1 1/2
  • Length (in)7
  • Battery6 AA (included)
  • DescriptionPressure Meter with SD Card Datalogging in Excel format
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Accepts interchangeable transducers with ranges of 30, 150, 300 psi (transducers sold separately)
  • Meter automatically senses plug-in transducer''s range and calibration
  • Displays 10 types of pressure units
  • Offset adjustment used for zero function to make relative measurements
  • Adjustable data sampling rate: 1 second to 8 hrs, 59 min, 59 sec
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Large backlit LCD
  • Record/recall Min/Max, Data Hold, auto power-off
  • 3 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat