Extech RHM15 Compact Indoor Temperature and Humidity Meter (Fahrenheit)

Representative image only.
Extech Mfr # RHM15 – Item # RK-39759-08
Simultaneously displays temperature and humidity
  • Built-in memory stores max/min readings
  • Clear button resets max/min measurements
  • Measures humidity between 10% to 99%
  • Low battery indication
  • Provides temperature range of 14 to 140°F
  • Displays temperature in Fahrenheit only
  • 1 year warranty

PRODUCT OPTIONS

$45.37CAD / Each

$306.47 - $414.02CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)99
  • RH Accuracy±5% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Temperature Accuracy±2.0°F
  • Temperature Resolution1°F
  • Display TypeLCD
  • Battery1 LR44 (included)
  • Height (in)1 1/2
  • Width (in)2
  • Depth (in)5/8
  • DescriptionCompact Indoor Temperature and Humidity Meter (Fahrenheit)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

Built-in tilt stand and one LR44 battery.

Key Features

  • Built-in memory stores max/min readings
  • Clear button resets max/min measurements
  • Measures humidity between 10% to 99%
  • Low battery indication
  • Provides temperature range of 14 to 140°F
  • Displays temperature in Fahrenheit only
  • 1 year warranty

More About this Item

These compact thermohygrometers are ideal for monitoring temperature and humidity conditions in enclosed or open spaces. The meters simultaneously display current heat and moisture levels as well as record high and low extremes during the day. Additional features include memory clear function, low-battery indication, and built-in stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat