This item is now discontinued. Please browse similar items

Extech MA430T Clamp Meter, TRMS, 400 A AC with noncontact voltage

Representative image only.
Extech Mfr # MA430T – Item # RK-20046-36
Compact size allows measurements in tight locations
  • Built-in non-contact voltage detector with LED alert
  • 1.2" (30 mm) jaw size for conductors up to 350 MCM
  • Data hold
  • Backlit LCD display
  • Low battery indication and auto power off
  • True RMS capability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Voltage Accuracy±1.5% + 2 digits
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.5% + 5 digits
  • AC Min (amps)0.001
  • AC Max (amps)400
  • AC Current Accuracy±2.5% + 8
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)20
  • Resistivity Accuracy±1.5% + 2 digits
  • ContinuityYes
  • Diode TesterYes
  • PowerOne 9 V battery
  • Width (in)2.75
  • Height (in)7.75
  • Depth (in)1.66
  • Width (cm)7
  • Height (cm)19.7
  • Depth (cm)4
  • DescriptionClamp Meter, TRMS, 400 A AC with noncontact voltage
  • Warranty1 Year
1 Year Warranty

Key Features

  • Built-in non-contact voltage detector with LED alert
  • 1.2" (30 mm) jaw size for conductors up to 350 MCM
  • Data hold
  • Backlit LCD display
  • Low battery indication and auto power off
  • True RMS capability
  • 1 year warranty

More About this Item

These clamp meters are ideal for general and commercial applications. Units include additional multimeter functions for added flexibility. The compact rugged design is ideal for challenging environments and allows easy access to confined locations.

What's included:Test leads, soft case, and 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat