Extech MA3110 Flexible Clamp Meter, 3000 A AC/DC; 11" Cable

Representative image only.
Extech Mfr # MA3110 – Item # RK-20000-76
Flexible clamp fits any current source and compact size fits any toolbox
  • Small-diameter clamp cable and twist-lock feature enhance versatility
  • True RMS for accurate readings of nonlinear waveforms
  • Autoranging function increases speed and efficiency
  • Backlit LCD is easy to read in any lighting condition
  • CAT III-1000V, CAT IV-600V safety rating
  • 6000-count LCD display
  • 8-mm clamp cable diameter
  • Reads up to 1000 V AC/DC
  • High accuracy—±1% AAC
  • 1 year warranty

PRODUCT OPTIONS

$324.88CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.8%
  • AC Min (Volts)0
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±1%
  • AC Min (amps)0
  • AC Max (amps)3000
  • AC Current Accuracy±1%
  • Capacitance Min (nF)6
  • Capacitance Max (nF)600
  • Capacitance Accuracy±3%
  • Resistivity Accuracy±1.5%
  • Continuity / Diode TestYes
  • True RmsYes
  • Count6000
  • DisplayLCD
  • Safety RatingCAT III-1000V, CAT IV-600V
  • PowerTwo AAA batteries (included)
  • Width (in)11.25
  • Length (in)11.375
  • Height (in)5.375
  • Depth (in)1.125
  • Width (cm)29
  • Length (cm)29
  • Height (cm)13.5
  • Depth (cm)2.8
  • DescriptionFlexible Clamp Meter, 3000 AAC; 11\" Cable
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

test leads and two AAA batteries.

Key Features

  • Small-diameter clamp cable and twist-lock feature enhance versatility
  • True RMS for accurate readings of nonlinear waveforms
  • Autoranging function increases speed and efficiency
  • Backlit LCD is easy to read in any lighting condition
  • CAT III-1000V, CAT IV-600V safety rating
  • 6000-count LCD display
  • 8-mm clamp cable diameter
  • Reads up to 1000 V AC/DC
  • High accuracy—±1% AAC
  • 1 year warranty

More About this Item

Typically, flexible current clamps are detachable probes for rigid current clamp meters and are designed with long wires connecting clamp to meter. The MA3000-series current meters incorporate only the flexible clamp, foregoing the rigid clamp. Without the extra bulk of a rigid clamp or a long wire connection, this meter is compact and easy to transport in the field. Additional features include overrange and low-battery indicators, and auto power-off with disable function.

The MA3110 also measures voltage, resistance, and capacitance and performs continuity/diode testing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat