This item is now discontinued. We recommend the following as suggested replacements: RK-20000-73

Extech MA200 Compact Autoranging 400A AC Clamp Meter

Representative image only.
Extech Mfr # MA200 – Item # RK-20003-23
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Max (amps)400
  • Safety RatingCAT III 600V
  • DescriptionCompact Autoranging 400A AC Clamp Meter
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

400A Series Clamp Meters
400A AC CLAMP METER

    Basic AC current meter with 1mA resolution
  • Compact size allows measurement in tight locations
  • Auto Power Off
  • Complete with test leads, case, and two AAA batteries
400A AC/DC Clamp Meter
  • AC/DC current meter with 11 functions
  • Compact size allows measurement in tight locations
  • Auto Power Off
  • One touch "Auto Zero"
  • Functions include AC/DC Current, Capacitance, Frequency, Temperature and Duty cycle
  • Complete with test leads, bead wire temperature probe (-58 to 482°F/-50 to 250°C), case, and two AAA batteries

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat