Extech EX623 400A True RMS, AC/DC, Dual Input Clamp Meter + IR Thermometer

Representative image only.
Extech Mfr # EX623 – Item # RK-26823-46
Built-in dual thermocouple inputs for additional flexibility
  • Clamp Meters Feature:
  • True RMS measurements for accurate AC Voltage and Current measurements
  • Dual type K thermocouple input with Differential Temperature function (T1, T2, T1-T2)
  • Built-in non-contact Voltage detector with LED alert
  • DC ìA multimeter function for HVAC flame rod Current measurements
  • Data Hold plus fast Peak Hold of current surges during motor startup
  • 40,000 count multimeter functions for DC Voltage, Resistance, Capacitance, and Frequency for high resolution over wider ranges
  • Measures motor capacitors to 40,000ìF
  • 1.4" (36mm) jaw opening for conductors up to 500MCM
  • Rugged double molded housing
  • Auto power off with audible alert and disable function
  • Autoranging with manual override
  • EX622 and EX623 Additional Features:
  • Built-in non-contact
  • 1 year warranty

$393.38CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • Current (AC/DC)400.0A/400.0A
  • AC Max (Volts)600
  • AC Max (amps)400
  • AC Current Accuracy±1.5%
  • Resistance Max (MΩ)40
  • Capacitance Min (pF)10
  • Capacitance Max (mF)40000
  • Frequency Max (MHz)40
  • Diode Tester< 2.8V
  • Duty Cycle0.5 to 99.0%
  • Min Temperature (° F)-58
  • Max Temperature (° F)518
  • Min Temperature (° C)-50
  • Max Temperature (° C)270
  • Safety RatingCAT III 600V, EN 61010-1
  • Width (in)9
  • Height (in)3.1
  • Depth (in)1.9
  • Description400A True RMS, AC/DC, Dual Input Clamp Meter + IR Thermometer
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Clamp Meters Feature:
  • True RMS measurements for accurate AC Voltage and Current measurements
  • Dual type K thermocouple input with Differential Temperature function (T1, T2, T1-T2)
  • Built-in non-contact Voltage detector with LED alert
  • DC ìA multimeter function for HVAC flame rod Current measurements
  • Data Hold plus fast Peak Hold of current surges during motor startup
  • 40,000 count multimeter functions for DC Voltage, Resistance, Capacitance, and Frequency for high resolution over wider ranges
  • Measures motor capacitors to 40,000ìF
  • 1.4" (36mm) jaw opening for conductors up to 500MCM
  • Rugged double molded housing
  • Auto power off with audible alert and disable function
  • Autoranging with manual override
  • EX622 and EX623 Additional Features:
  • Built-in non-contact
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat