Extech EMF510 Environmental-Series EMF/ELF Meter

Representative image only.
Extech Mfr # EMF510 – Item # RK-30009-26
Measures both EMF and ELF levels up to 2000 mG (200 μT)
  • Built-in single axis sensor provides basic accuracy reading of ±5%
  • Data hold freezes reading on display
  • LCD backlit display provides easy viewing in dimly lit areas
  • Automatically shuts off after 10 minutes to conserve battery life
  • 1 year warranty

$229.83CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Range (Gauss)0 to 200 mG and 200 to 2000 mG
  • Range (Tesla)0 to 20 µT and 20 to 200 µT
  • Resolution (Gauss)0.1, 1 mG
  • Resolution (Tesla)0.01, 0.1 µT
  • DisplayBacklit LCD
  • Height (in)1
  • Width (in)2.3
  • Length (in)4.2
  • Height (cm)2.5
  • Width (cm)5.8
  • Length (cm)10.7
  • Battery3 AAA (included)
  • DescriptionEMF/ELF Meter, ±(5% + 3 digits) accuracy, 30 to 300 Hz bandwidth
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

Wrist strap and three AAA batteries.

Key Features

  • Built-in single axis sensor provides basic accuracy reading of ±5%
  • Data hold freezes reading on display
  • LCD backlit display provides easy viewing in dimly lit areas
  • Automatically shuts off after 10 minutes to conserve battery life
  • 1 year warranty

More About this Item

The EMF510 meter features a built-in single-axis sensor which accurately measures electromagnetic fields (EMF) and extremely low frequency (ELF) levels in two ranges of milli-Gauss and micro-Tesla units. It is ideal for monitoring radiation levels near power lines, electrical appliances, industrial devices, and electrical circuits.
The ergonomic compact design provides easy, one-handed operation while the LCD backlit display makes viewing data easy in dimly lit areas. Features include max/min record function, low battery indicator, display hold button, tripod mount, and wrist strap.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat