This item is now discontinued. We recommend the following as suggested replacements: RK-20034-53

Extech DV26 Noncontact Voltage Detector with Built-in Flashlight

Representative image only.
Extech Mfr # DV26 – Item # RK-20046-50
Audible beeper indicates the presence of live wires
  • Designed for use on 50/60 Hz circuits
  • CAT IV 600 V and CAT III 1000 V safety rating
  • Compact, rugged double-molded design with pocket clip
  • Green LED indicator lights up when powered on and ready to use
  • Tip fits easily into outlets or against wire insulation testing
  • Flashing red LED indicator with audible beeper indicates presence of live wires
  • Built-in bright flashlight with on/off button
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Min (Volts)100
  • AC Max (Volts)1000
  • PowerTwo AAA batteries
  • Length (in)6.25
  • Depth (in)1
  • Length (cm)15.9
  • Depth (cm)2.5
  • DescriptionNoncontact Voltage Detector with Built-in Flashlight
  • Warranty1 Year
1 Year Warranty

Key Features

  • Designed for use on 50/60 Hz circuits
  • CAT IV 600 V and CAT III 1000 V safety rating
  • Compact, rugged double-molded design with pocket clip
  • Green LED indicator lights up when powered on and ready to use
  • Tip fits easily into outlets or against wire insulation testing
  • Flashing red LED indicator with audible beeper indicates presence of live wires
  • Built-in bright flashlight with on/off button
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat