This item is now discontinued. View the direct replacement: RK-81973-71 or browse similar items

Extech CO200 Desktop Indoor Air Quality CO2 Monitor

Representative image only.
Extech Mfr # CO200 – Item # RK-81973-40
Monitor air quality in schools, office buildings, greenhouses, factories, and anywhere that carbon dioxide is a concern
  • Measures and displays carbon dioxide concentration, air temperature and humidity
  • Captures min/max; press RESET to clear memory
  • Displays the year, month, date, and time of day
  • Audible alarm sounds when carbon dioxide levels exceed the set point
  • Activates a
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 (ppm)0
  • Max CO2 (ppm)9999
  • Max Temperature (° F)140
  • Min Temperature (° F)14
  • Max Temperature (° C)60
  • Min Temperature (° C)-10
  • Min Humidity (RH)0
  • Max Humidity (RH)99.9
  • OutputNone
  • Height (in)4
  • Depth (in)4
  • Width (in)4.6093
  • Height (cm)10.2
  • Depth (cm)10.2
  • Width (cm)11.7
  • DescriptionDesktop Indoor Air Quality CO2 Monitor
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures and displays carbon dioxide concentration, air temperature and humidity
  • Captures min/max; press RESET to clear memory
  • Displays the year, month, date, and time of day
  • Audible alarm sounds when carbon dioxide levels exceed the set point
  • Activates a
  • 1 year warranty

More About this Item

Monitor air quality in schools, office buildings, greenhouses, factories, and anywhere that carbon dioxide is a concern. Measures and displays carbon dioxide concentration, air temperature and humidity. Captures min/max; press RESET to clear memory. Also displays the year, month, date, and time of day. Audible alarm sounds when carbon dioxide levels exceed the set point. Activates an alarm relay that can be used for connection to an external indicating or controlling device.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat