Extech Borescope Camera Head, 9 mm Camera Head; 1 m Semi-Rigid Cable

Representative image only.
Extech Mfr # BR-9CAM – Item # RK-68517-51
Narrow-diameter cameras deliver high image resolution in hard-to-reach areas
  • Compatible with Extech videoscopes and borescopes
  • Compatible with Extech BR100, BR200 and BR250 Borescopes
  • 1 year warranty

PRODUCT OPTIONS

$197.43CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Light Source4 LEDs
  • Shaft Diameter (in)0.35
  • Shaft Diameter (mm)9
  • Length (in)39.6
  • DescriptionBorescope Camera Head, 9 mm Camera Head; 1 m Semi-Rigid Cable
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compatible with Extech videoscopes and borescopes
  • Compatible with Extech BR100, BR200 and BR250 Borescopes
  • 1 year warranty

More About this Item

Enhance the versitility of your inspection camera with these optional camera heads available with longer cables.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat