Extech PocketTach® Mini/Pocket-Size Contact Tachometer

Representative image only.
Extech Mfr # 461750 – Item # RK-87702-10
Compact tachometers fit in your pocket
  • Ergonomic design features protective finger guard
  • 1 year warranty

$288.48CAD / Each

$251.95 - $359.51CAD / Each

for an additional
$251.95CAD / Each
for an additional
$359.51CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)6
  • Max Measuring Distance (cm)15.2
  • Min RPM Range (rpm)10
  • Max RPM Range (rpm)20000
  • RPM Accuracy (rpm)±0.1% reading + 2 digits
  • Min Flash Range (fpm)3
  • Max Flash Range (fpm)6560
  • Display Type99,999 count LCD
  • Battery Life40 hours
  • Height (in)6
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)12.7
  • Width (cm)5.1
  • Depth (cm)3.2
  • DescriptionMini/Pocket-Size Contact Tachometer
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Ergonomic design features protective finger guard
  • 1 year warranty

More About this Item

These pocket-sized tachometers are small enough to fit anywhere. Read measurements easily with large LCD. HOLD function freezes readings displayed on the LCD. Select from an optical or contact tachometer.

Model 87702-10 ia a contact meter that measures rpm and linear speeds in ft/min, m/min, and yd/min. Concave and convex tips allows for linear speed measurements.

What's Included: one 9 V battery. Model 87702-10 also includes convex and concave tips and a surface wheel.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat