This item is now discontinued. Please browse similar items

Extech 433201 Microprocessor Calibrator Thermometer, 115 VAC

Representative image only.
Extech Mfr # 433201 – Item # RK-26842-05
Source and measure up to 8 thermocouple devices
  • Portable, rugged design is ideal for field, plant, or benchtop use
  • Provides five stored calibration values for fast calibrations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Temperature Resolution (° F)Type J, K, T, E: 0.1°F/°C; Type R, S, N, C: 1°F/C
  • Pressure ResolutionDC Current: 0.01 mV
  • Display Type4-digit LCD
  • Width (in)2
  • Height (in)4 1/4
  • Length (in)4
  • Power (VAC)115
  • BatteriesRechargeable NiCd external battery
  • DescriptionMicroprocessor Calibrator Thermometer, 115 VAC
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Portable, rugged design is ideal for field, plant, or benchtop use
  • Provides five stored calibration values for fast calibrations
  • 1 year warranty

More About this Item

This microprocessor calibrator features a high-accuracy calibration function that simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers, recorders and more. Unit will source and measure type J, K, T, E, R, S, N, and C thermocouple devices and provides cold junction compensation, input impedance (10 MΩ), and a sampling rate of four times per second. The easy-to-read large four-digit LCD displays thermocouple type along with output (user selectable) in either mV or temperature (°F/°C). Rugged flip-up cover design automatically shuts off when closed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat