Extech 421502 Dual-Input Thermocouple Thermometer with Alarm

Representative image only.
Extech Mfr # 421502 – Item # RK-95001-02
Two channel input plus elapsed time
  • Large multi-function 41⁄2 digit (20.000 count) LCD
  • Resolution to 0.1° with basic accuracy of 0.05%
  • Super large 0.8" (20mm) LCD displays T1, T2 or T1-T2
  • LCD displays elapsed time
  • Selectable °C/°F units
  • MAX/MIN, AVG, REL and HOLD functions
  • Programmable HI/LO audible alarms
  • 1 year warranty

$251.93CAD / Each

$263.74 - $427.28CAD / Each

for an additional
$263.74CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType J, Type K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2498
  • Min Temperature (° C)-200
  • Max Temperature (° C)1370
  • Resolution0.2°F (0.1°C)
  • Height (in)7 9/16
  • Battery1 9V (included)
  • DescriptionDual-Input Thermocouple Thermometer with Alarm
  • Warranty1 year
1 Year Warranty

Key Features

  • Large multi-function 41⁄2 digit (20.000 count) LCD
  • Resolution to 0.1° with basic accuracy of 0.05%
  • Super large 0.8" (20mm) LCD displays T1, T2 or T1-T2
  • LCD displays elapsed time
  • Selectable °C/°F units
  • MAX/MIN, AVG, REL and HOLD functions
  • Programmable HI/LO audible alarms
  • 1 year warranty

More About this Item

This rugged thermometer is ideal for for field use. Dual input thermometer with large dual display that features differential temperature, MIN/MAX/AVG readings, data hold, relative functions, and programmable Hi/Lo audible alarms. Accepts any type K or J thermocouple probe with miniconnector.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat