Extech 407790A Real-Time Octave Band Analyzer

Representative image only.
Extech Mfr # 407790A – Item # RK-40425-02
Analyze 1/1 and 1/3 octave bands simultaneously
  • Measures from 30 to 130 dB with ±1.5 dB accuracy
  • Meets ANSI and IEC Type 2 standards
  • Stores up to 12,280 data records with date-and-time stamp
  • Connect to chart recorders and other external recording devices via analog AC/DC outputs
  • 1 year warranty

$6,275.17CAD / Each

$360.98 - $467.06CAD / Each

for an additional
$360.98CAD / Each
for an additional
$467.06CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Accuracy‡1.5 dB
  • ResponseFast, Slow
  • WeightingA, C, and Z
  • Meter ClassType 2
  • ComplianceANSI S1.4 Type 2, EN IEC 60651, EN IEC 60804, EN IEC 1260-1995
  • OutputAnalog AC/DC, USB
  • DisplayLCD
  • Battery Type4 C (included)
  • Height (in)13 5/8
  • Width (in)4
  • Depth (in)2 3/8
  • Height (cm)34.5
  • Width (cm)10
  • Depth (cm)6
  • DescriptionReal Time Octave Band Analyzer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures from 30 to 130 dB with ±1.5 dB accuracy
  • Meets ANSI and IEC Type 2 standards
  • Stores up to 12,280 data records with date-and-time stamp
  • Connect to chart recorders and other external recording devices via analog AC/DC outputs
  • 1 year warranty

More About this Item

The Real Time Octave Band Analyzer operates as a Type 2 sound level meter with 1/1 and 1/3 Octave Band real-time noise display and analyses. It maintains noise level statistics for internal and external audits, and acquires real time analysis of noise from any source such as machinery, heavy equipment, or vehicles.

A large color backlit LCD displays Leq, LE, Lmin/Lmax, Lp, L05, L10, L50, L90, and L95 readings. Choose between A, C and Z frequency weighting with slow, fast, and impulse time responses. Measurements can be initiated by one of three triggers: time, level and external.

A built-in memory stores up to 12,280 data records in sound meter mode and 1,024 data points in octave mode. Stored data can be transferred to a PC via USB cable or saved on a 4GB removable microSD card to be analyzed later.

Compliance: ANSI S1.4 Type 2, EN IEC 60651, EN IEC 60804, EN IEC 1260-1995

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat