Extech 407732 Type 2 Digital Sound Level Meter Kit

Representative image only.
Extech Mfr # 407732-KIT – Item # RK-50510-74
  • Note: optional calibration only covers one instrument
  • 1 year warranty

PRODUCT OPTIONS

$696.90CAD / Each

$360.98 - $467.06CAD / Each

for an additional
$360.98CAD / Each
for an additional
$467.06CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)35
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±1.5 dB
  • ResponseFast, Slow
  • WeightingA, C
  • Meter ClassType 2
  • FunctionData Hold, Max Hold
  • ComplianceANSI: type 1 and type 2; IEC: type 1 and type 2
  • OutputAC
  • DisplayLCD
  • Battery Type1 9V (included)
  • Height (in)2 1/10
  • Width (in)8 1/5
  • Depth (in)1 1/4
  • IncludesMeter Kit
  • DescriptionType 2 Digital Sound Level Meter Kit
  • Warranty1 year
1 Year Warranty

Includes

Sound meter (50509-82), 407722 sound calibrator, microphone wind screen, calibration screwdriver, one 9V battery, and hard carrying case

Key Features

  • Note: optional calibration only covers one instrument
  • 1 year warranty

More About this Item

Analog bargraph with 50dB range updates every 40 ms

  • ± 2dB accuracy with 0.1dB resolution
  • Range 40 to 130dB with ± 2 dB accuracy
  • Resolution 0.1 dB
  • A and C weighting selectable
  • Fast/slow response
  • AC analog output
  • Record max/min values over time
  • Auto power off and max hold functions
  • Tripod mountable (optional tripod EHTR100)
  • Dimensions / Weight 9x2.2x1.7'' / 7.6 oz
EH407732 Sound Level Meter with Backlit Display, meets ANSI and IEC 651 Type 2 standards
  • High 1.5dB accuracy with 0.1dB resolution

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat