This item is now discontinued. We recommend the following as suggested replacements: RK-90382-00

Extech 392052 Flat Surface Digital Thermometer with 5" Stainless Steel Shaft

Representative image only.
Extech Mfr # 392052 – Item # RK-95001-23
Measures temperature on surfaces such as grills and motors
  • High temperature range: -58 to 572°F (-50 to 300°C)
  • Basic Accuracy of 2°F or 1°C
  • 0.1° resolution to 199.9; 1° over 200°
  • ON/OFF switch saves battery life
  • Auto power off after 1hr of non use
  • Dimensions: 5" (130mm) stainless steel probe with 2" (54mm) dial
  • Weight: 1oz (29g); 1.3oz (30g) with protective sheath
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Battery1.5v Battery (1)
  • DescriptionFlat Surface Digital Thermometer with 5\" Stainless Steel Shaft
  • Warranty6 month
6 Month Warranty

Key Features

  • High temperature range: -58 to 572°F (-50 to 300°C)
  • Basic Accuracy of 2°F or 1°C
  • 0.1° resolution to 199.9; 1° over 200°
  • ON/OFF switch saves battery life
  • Auto power off after 1hr of non use
  • Dimensions: 5" (130mm) stainless steel probe with 2" (54mm) dial
  • Weight: 1oz (29g); 1.3oz (30g) with protective sheath
  • 6 month warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat