This item is now discontinued. Please browse similar items

Extech 382260 80W Switching Mode DC Power Supply

Representative image only.
Extech Mfr # 382260 – Item # RK-20017-40
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 16.4 VDC, 0 to 27.6 VDC, 0 to 36.8 VDC
  • Output Current0 to 5.1 A, 0 to 3.1 A, 0 to 2.3 A
  • Ripple and Noise< 30 mVp-p
  • Line Regulation - Voltage< 4 mV
  • Load Regulation - Voltage< 20 mV
  • DisplayDual 4-digit LED
  • Width (in)13
  • Depth (in)2
  • Height (in)5
  • Power Rating (watts)80
  • Power (VAC)90 to 264
  • Power (Hz)47 to 63
  • Description80W Switching Mode DC Power Supply
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Three output ranges perform like 3 power supplies in one

  • 3 selectable ranges: 0 to 16V / 0 to 5A
    0 to 27V / 0 to 3A
    0 to 36V / 0 to 2.2A
  • 4-digit LED displays
  • ,li> Front / rear output terminals
  • Remote sensing for accurate applied voltage at load point
  • Compact slim tower housing is ideal for tight workbench
  • Lightweight for easy portability
  • Complete with AC power cord

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat