Extech 380560 High Resolution Milliohm Meter; 110 VAC

Representative image only.
Extech Mfr # 380560 – Item # RK-20024-15
Provides resolution down to 0.01 mΩ
  • Built-in comparator offers Hi/Lo/Go resistance testing or selection
  • 1 year warranty

$808.89CAD / Each

$414.02 - $521.58CAD / Each

for an additional
$414.02CAD / Each
for an additional
$521.58CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)110
  • Resistance Min (KΩ)20
  • Resistance Max (MΩ)20
  • Count1999
  • Digits0.8\"
  • Width (in)11
  • Height (in)3.5
  • Depth (in)8.3
  • Width (cm)28
  • Height (cm)9
  • Depth (cm)21
  • DescriptionHigh Resolution Milliohm Meter; 110 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Built-in comparator offers Hi/Lo/Go resistance testing or selection
  • 1 year warranty

More About this Item

The benchtop meter provides high resolution down to 0.01 mΩ using 4-wire Kelvin clip test leads.It features seven ranges for wide 20mO to 20kO low resistance measurements, a large 0.8" digits 1999 count display, automatic zero, and 5V test voltage.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat