This item is now discontinued. Please browse similar items

Extech 380193 Passive Component LCR Meter

Representative image only.
Extech Mfr # 380193 – Item # RK-20021-05
Measures inductance, capacitance and resistance with secondary parameter (Q,D,R)
  • Measures Capacitance and Inductance to 0.7% and Resistance to 0.5%
  • Simultaneous 20,000/10,000 count display of the primary parameter (L, C or R) with the secondary parameter of Q (quality), D (Dissipation) or R (resistance)
  • Test frequencies of 120 Hz and 1 kHz
  • Set Hi/Lo limits using absolute values or percentage limits
  • Open and Short Zero removes unwanted stray impedances from the measurement
  • Selectable Parallel or Series equivalent circuit
  • 4-1/2 digit backlit LCD display provides resolution to 0.1 pF, 0.1 µH and 0.001 Ω
  • Max/Min/Avg recording plus built-in RS232 PC Interface
  • Built-in test fi xture or use external test leads
  • Relative mode with zero reference or user supplied reference
  • Powered by 9V battery or optional AC adapter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacitance Range2000.0pF - 2000.0µF
  • Inductance Range2000.0 µH - 10000 H
  • Resistance Range20.000 ohm - 20.000M ohm
  • Test Frequency1 kHz & 120 Hz
  • Depth (in)2.1
  • Height (in)7.56
  • Width (in)3.58
  • Depth (cm)5.334
  • Height (cm)19.2024
  • Width (cm)9.0932
  • DescriptionPassive Component LCR Meter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures Capacitance and Inductance to 0.7% and Resistance to 0.5%
  • Simultaneous 20,000/10,000 count display of the primary parameter (L, C or R) with the secondary parameter of Q (quality), D (Dissipation) or R (resistance)
  • Test frequencies of 120 Hz and 1 kHz
  • Set Hi/Lo limits using absolute values or percentage limits
  • Open and Short Zero removes unwanted stray impedances from the measurement
  • Selectable Parallel or Series equivalent circuit
  • 4-1/2 digit backlit LCD display provides resolution to 0.1 pF, 0.1 µH and 0.001 Ω
  • Max/Min/Avg recording plus built-in RS232 PC Interface
  • Built-in test fi xture or use external test leads
  • Relative mode with zero reference or user supplied reference
  • Powered by 9V battery or optional AC adapter
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat