This item is now discontinued. Please browse similar items

Oakton ECDOCTP2000PPG Instruments DO 2000 Polarographic DO Controller; 1/4-DIN, 80-250V

Representative image only.
Oakton Item # RK-53405-42
Packed with features for fermentation, aquaculture, or industrial applications
  • On/off, proportional, and proportional-integral control mode options
  • Ingress protection of NEMA 4X (IP66)
  • 1% full-scale accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Min Dissolved Oxygen (mg/L (ppm))0
  • Max Dissolved Oxygen (mg/L (ppm))20
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen Accuracy±1.5% full-scale
  • Min Temperature (° C)-10
  • Max Temperature (° C)125
  • Min Temperature (° F)14
  • Max Temperature (° F)257
  • Temperature Resolution0.1°
  • Temperature Accuracy±0.5°C
  • Temperature CompensationAutomatic or Manual
  • Salinity CompensationManual
  • Password ProtectionYes
  • Output Current0-20mA or 4-20mA (x2)
  • Width (cm)14.45
  • Height (cm)14.45
  • Width (in)5 11/16
  • Height (in)5 11/16
  • Depth (in)4 1/4
  • DescriptionInstruments DO 2000 Polarographic DO Controller; 1/4-DIN, 80-250V
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 66 RatedISO9001:2000 Certified Supplier

Key Features

  • On/off, proportional, and proportional-integral control mode options
  • Ingress protection of NEMA 4X (IP66)
  • 1% full-scale accuracy
  • 1 year warranty

More About this Item

The polarographic DO 2000 controller gives fast, reliable results with minimal flow rates and short polarization times. Polarographic, also referred to as amperometric, DO systems are commonly used in biological processes due to the compatibility of the probe materials.

The controller has four relays with time delay capabilities-- two set point relays, one wash relay, and one alarm relay. Dual-scalable 4 to 20 mA outputs for DO and temperature provide data for control or recording. Menu-driven setup program with three-level password protection provides easy and secure programming. UV-protected LCD with back lighting allows installation in wet environments and visibility in low light environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat