This item is now discontinued. Please browse similar items

Erlab AirFlow 483 Laminar Flow Hood with HEPA Filter and SS Work Surface, 48"; 230V

Representative image only.
Erlab Mfr # FLOW483 50HZ – Item # RK-33521-42
Provides an ultra-clean, dust-free work area
  • HEPA filter provides clean workstation air
  • UV lights help decontaminate worktop
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Exterior Width (in)50.25
  • Exterior Height (in)60
  • Exterior Depth (in)31.5
  • Interior Width (in)49
  • Interior Height (in)41
  • Interior Depth (in)26.25
  • Power (VAC)230
  • Power (Hz)50
  • Exhaust Volume (CFM)405
  • Description48\" Laminar Ductless Fume Hood, 230V
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • HEPA filter provides clean workstation air
  • UV lights help decontaminate worktop
  • Limited Lifetime Warranty

More About this Item

The flow hoods are designed to prevent environmental pollution and cross-contamination for applications such as non-pathogenic cell cultures, in-vitro cultures, microbiology, homeopathic preparations, electronics, and optics. A high efficiency filtration system provides a particle-free workstation around the manipulation, bringing HEPA filtered clean air down to the work surface. High efficiency UV lights are used to decontaminate the worktop from biological cross-contamination between operations.

The hoods come with Smart Technology™ which includes intuitive light-based communication interface to keep you constantly informed of the level of safety. An added value is the on-board eGuard web-based program, monitoring of the system, which can be done remotely using your PC or mobile app. They are also equipped with a blower and can handle a H14 HEPA filter that has an efficiency of 99.995 % for particles larger than 0.1 microns. Front-mounted control panel continuosly monitors ventilation flow rate and alerts you via visable and audible alarm in the event of ventilation failure. Two side panel utility ports allow you to run electrical or fluid lines into the enclosure. Order replacement filter 33520-26, separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat