This item is now discontinued. Please browse similar items

Erlab ChemTrap Horizontal Safety Cabinet Filtration, Organics; 115V

Representative image only.
Erlab Mfr # H402AS-01-115 CAPTAIR CHEMTRAP – Item # RK-33521-00
Eliminate noxious vapors and protect against chemical inhalation
  • Fast and easy installation
  • Very low energy consumption of 19 watts
  • Eliminates ducting to an extaction system
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)16
  • Exterior Width (in)15.5625
  • Exterior Height (in)10.5
  • Exterior Depth (in)22.5
  • Power (VAC)115
  • Power (Hz)60
  • Exhaust Volume (CFM)44
  • DescriptionHorizontal Safety Cabinet Filtration, Organics; 115V
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Fast and easy installation
  • Very low energy consumption of 19 watts
  • Eliminates ducting to an extaction system
  • Limited Lifetime Warranty

More About this Item

With two styles, these filtration systems allow you to filter out chemical fumes from most vertical- or bench-style safety cabinets via access to pre-cut circular outlets found on safety cabinets. The filters capture and retain toxic fumes, and returns clean air back to the laboratory, eliminating odors when the door is opened. Designed as a standalone system with no need for ducting to the outside, it is equipped with an adjustable pipe that accommodates connection points from the side or back of your existing cabinet via the bung.

Comes with Smart Technology™ which includes intuitive light-based communication interface to keep you constantly informed of the level of safety. An added value is the on-board eGuard web-based program, monitoring of the system, which can be done remotely using your PC or mobile app.

The filtration system is tested in compliance with NFX 15-211 standards, and contributes to renewing and purifying the air in your laboratory or storage facility. Each filtration system comes with a sampling probe installed for filter saturation testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat