This item is now discontinued. Please browse similar items

Eppendorf epTIPS Sterile , Single Use Racks, 50 to 1250 uL, 960/CS

Representative image only.
Eppendorf Mfr # 0030071590 – Item # RK-18889-64
High standards of purity ideally suited for critical laboratory applications
  • Pyrogen-free (endotoxin-free) according to LAL test
  • Sterilized by beta radiation to SAL 10-6, avoiding contamination by ethylene oxide
  • Tested and certified by an independent laboratory
  • Choose sterile tips for microbiology and cell technology applications

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)1250
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1.25
  • Tip Volume (mL)1.25
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1.25
  • Package OfIndividually Wrapped Single Use Racks; 960/CS
  • DescriptionepTIPS Sterile , Single Use Racks, 50 to 1250 uL, 960/CS

Key Features

  • Pyrogen-free (endotoxin-free) according to LAL test
  • Sterilized by beta radiation to SAL 10-6, avoiding contamination by ethylene oxide
  • Tested and certified by an independent laboratory
  • Choose sterile tips for microbiology and cell technology applications

More About this Item

Pipette tips sterilized by beta radiation maintain purity greater than those exposed to ethylene oxide, which is a gas absorbed by plastics.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat