This item is now discontinued. Please browse similar items

Eppendorf 4861000139 12-Channel Digital Pipette w/ Charger; 5-100 µL

Representative image only.
Eppendorf Mfr # 4861000139 – Item # RK-24500-88
Superior design provides optimal support of your work with industry-leading accuracy and features
  • Precise adjustable parameters of all functions with the practical selection dial
  • Intuitive user interface and organized color display
  • Universal nose cone accepts most pipette tips
  • Lightweight design and optimal readability in every position offers unsurpassed ergonomics
  • Multilingual operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)100
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.1
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.1
  • Increments (µL)0.1
  • Accuracy (%)±0.80%
  • Precision (%)±0.25%
  • Number Of Channels12
  • Tip EjectorYes
  • Control Button ColorYellow
  • Auto ShutoffYes
  • CalibrationUser
  • Power (VAC)100 to 240
  • BatteryRechargable lithium polymer battery
  • Warranty2 year
Two year warrantyConformite EuropeenneUL Listed.

Includes

one rechargeable lithium polymer battery and charger.

Key Features

  • Precise adjustable parameters of all functions with the practical selection dial
  • Intuitive user interface and organized color display
  • Universal nose cone accepts most pipette tips
  • Lightweight design and optimal readability in every position offers unsurpassed ergonomics
  • Multilingual operation
  • 2 year warranty

More About this Item

The Eppendorf Xplorer electronic pipettor was specially designed for high professional standards with a new intuitive operating concept and design of simplicity, precision and reproducibility. The selection dial provides all functions in plain view and eliminates delays due to complicated programming. The modern color display is easy to use and does not have any submenus. The multifunction rocker offers industry-leading technology, so your pipettor is always readable, no matter how you handle or hold it.

The innovative ejector automatically returns to the zero position after tip ejection. A powerful battery offers long-lasting use and you may charge the pipettor separately. Unit will automatically shut off while not in use.

The multi-function rocker offers industry leading technology, so your pipettor is always readable, no matter how you handle it. Choose from various languages to use your pipettor.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat