This item is now discontinued. Please browse similar items

Eppendorf 4309000027 Eporator System, 100-240 VAC, 50/60Hz

Representative image only.
Eppendorf Mfr # 4309000027 – Item # RK-36205-01
Rapid and simple electroporation
  • Faster sample handling-simple one-button operation: just set the voltage or choose a preset parameter and insert a cuvette
  • Intuitive use- the status information on the colored display minimizes errors
  • Fast and freely programmable- two program buttons allow storage and recall of the most commonly used parameters
  • Safe electronics and integrated electroporation chamber eliminate the voltage leaks and misuse
  • Compact, space saving design for easy storage and transport
  • Easy GLP-compliant documentation via USB port- data from your experiments can be exported for documentation analysis
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Time Constant5 ms nominal, output waveform: decaying exponential waveform with RC time constant of 5ms.
  • Capacitor10 μF, 2500 V pulse discharge
  • Pulse Voltage200 to 2500
  • Length (in)10 13/16
  • Height (in)4 7/8
  • Width (in)7 1/2
  • Length (cm)27.5
  • Height (cm)12.4
  • Width (cm)19.1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionEporator System, 100-240 VAC, 50/60Hz
  • Warranty2 year
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Faster sample handling-simple one-button operation: just set the voltage or choose a preset parameter and insert a cuvette
  • Intuitive use- the status information on the colored display minimizes errors
  • Fast and freely programmable- two program buttons allow storage and recall of the most commonly used parameters
  • Safe electronics and integrated electroporation chamber eliminate the voltage leaks and misuse
  • Compact, space saving design for easy storage and transport
  • Easy GLP-compliant documentation via USB port- data from your experiments can be exported for documentation analysis
  • 2 year warranty

More About this Item

The Eppendorf® Eporator enables simple and rapid introduction of foreign DNA into bacteria, yeasts, and other microorganisms. The device has been specially optimized for targeted transformation experiments with the highest possible efficiency. User-friendliness and instrument safety are particular points of focus in the design of the unit. Features a variable voltage range combined with an optimized, preset time constant. USB 2.0 Interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat