Eppendorf 22 36 411-1 Microcentrifuge Tubes; capacity, 1.5 mL; 500/pack

Representative image only.
Eppendorf Mfr # 22 36 411-1 – Item # RK-02550-07

$54.52CAD / Pkg of 500

BUY MORE & SAVE

  • 1-5$54.52CAD / Pkg of 500
  • 6-29$49.07CAD / Pkg of 500
  • 30-119$46.34CAD / Pkg of 500
  • 120+$43.62CAD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g25000
  • AutoclavableYes
  • Tube Capacity (mL)1.5
  • Tube MaterialPolypropylene
  • Tube ColorNatural
  • Tube Bottom ShapeRound
  • Tube Length (mm)40
  • Tube Outside Diameter (OD) (mm)11
  • Cap IncludedYes
  • Cap StyleClick-Fit
  • Cap MaterialPolypropylene
  • GraduationsNone
  • DescriptionMicrocentrifuge Tubes; capacity, 1.5 mL; 500/pack

More About this Item

Eppendorf® Flex-Tube® tubes have all the features of the standard tubes plus an easy-open, easy-close flexiblelid collar. Tubes of 1.5-mL capacity feature etched marking areas and volume graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat