This item is now discontinued. Please browse similar items

Eppendorf 022491377 Refillable Box of Pipette Tips, 0.5 to 2.5 mL, 48/bx

Representative image only.
Eppendorf Mfr # 022491377 – Item # RK-18888-46
Refill system and reduced ejection force requirement
  • Contamination-free transfer of trays to the working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and matching Eppendorf® pipette
  • Tips can be attached to the pipette from the refill trays
  • Refill trays are entirely autoclavable for future use; space-saving packaging

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2500
  • Min Volume (µL)500
  • Min Volume (mL)0.5
  • Max Volume (mL)2.5
  • Tip Volume (mL)2.5
  • Min Dispensing (mL)0.5
  • Max Dispensing (mL)2.5
  • Package OfRefillable Box; 48/bx
  • DescriptionQuality

Key Features

  • Contamination-free transfer of trays to the working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and matching Eppendorf® pipette
  • Tips can be attached to the pipette from the refill trays
  • Refill trays are entirely autoclavable for future use; space-saving packaging

More About this Item

The Eppendorf epTIPS - Totally Integrated Pipetting System – satisfiy the stringent requirements of dependability, reproducibility, and the trend towards smaller sample volumes.

Optimized cone geometry allows for a perfect matching of every Eppendorf pipette tip to every Eppendorf pipette, for guaranteed pipette performance when used as a system. Additionally, the epTIPS are also universally applicable for use with pipettes from all other manufacturers.

The epTIPS system provides an alternative to throwing away an entire box when the tips run out. The Reload set enables contamination-free transfer of fresh tip trays into the reusable box used for loading your pipettor. To begin using this sytem, order a Set, which includes a reusable box and five trays of 96 tips (five trays of 24 tips for 18888-64). For one-time use tip boxes, order a Rack.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat