Elmi Sky Line Digital Orbital Shaker, 10 mm Amplitude, 115/230 VAC

Representative image only.
Elmi Mfr # SHKR-03 – Item # RK-51710-07
Optimal amplitude of platform rotation for intensive mixing
  • Variable speed control for gentle or high agitation
  • Continuous-duty operation
  • 3 year warranty

PRODUCT OPTIONS

$2,095.16CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Load (lbs)22
  • Platform Length (in)14
  • Platform Width (in)9.25
  • Platform Length (cm)35.5
  • Platform Width (cm)23.5
  • Width (in)14.125
  • Height (in)4
  • Depth (in)11
  • Width (cm)36
  • Height (cm)10
  • Depth (cm)28
  • Timer Range1 to 599 minutes or countinuous on
  • DisplayDigital
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionDigital Orbital Shaker, , 10 mm Amplitude, 115/230 VAC
  • Warranty3 year
3 Year WarrantyCanadian Standards Association

Key Features

  • Variable speed control for gentle or high agitation
  • Continuous-duty operation
  • 3 year warranty

More About this Item

Elmi orbital shakers provide excellent rotational speed control at an economical price. Great selection of accessories make it easy to adapt the shakers to a variety of chemical, biological, and other laboratory applications.

A wide selection of accessories are available to accommodate different mixing vessels. Use the magnetic clips to hold your bottles and flasks in place. It even accommodates round-bottom flasks. Universal roller clip adapter is ideal for shaking vessels of different sizes at once.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat