Cole-Parmer EH-200-M-6-EU Micro-Kjeldahl Extraction Heater, 600 W, EU Plug; 230 VAC

Representative image only.
Cole-Parmer Item # RK-03074-34
Specifically designed to determine protein content of food on a micro scale
  • Six-position heater allows for single or multiple digestions
  • Rugged stainless steel construction is durable and easy to clean
  • Dedicated controller for each mantle is safely housed in a "cool zone"
  • 230 VAC operation
  • Includes an EU plug
  • 3 year warranty
  • Previous part number MM2313/EX6

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)50
  • MaterialStainless Steel
  • Number of Positions6
  • Max temperature (° F)1472
  • Max temperature (° C)800
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)600
  • Height (in)6.375
  • Width (in)20.5
  • Depth (in)6.3125
  • DescriptionMicro-Kjeldahl Extraction Heater, 600 W, EU Plug; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Support arms with brackets and a 6-ft (1.8-m) power cord with EU plug.

Key Features

  • Six-position heater allows for single or multiple digestions
  • Rugged stainless steel construction is durable and easy to clean
  • Dedicated controller for each mantle is safely housed in a "cool zone"
  • 230 VAC operation
  • Includes an EU plug
  • 3 year warranty
  • Previous part number MM2313/EX6

More About this Item

Designed for Kjeldahl digestion on a micro scale, the extraction heaters accommodate up to six 18 to 50 mL round-bottom flasks. Heater includes two support arms that can be mounted on the sides to hold the optional fume collection tube; the tube lets you safely collect and exhaust fumes when not operating the heater under a fume hood.

Each heating mantle has its own independent heat controller, on/off switch, and amber neon indicator light, and can operate up to a maximum element temperature of 800°C. Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.

Please Note: Effective May 2022, the Electrothermal Micro-Kjeldahl Extraction Heater Model number MM2313/EX6 has now been rebranded Cole-Parmer under Model number of EH-200-M-6-EU. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat