Cole-Parmer CN-200-460-115 Analog Heating Controller, 460 W; 115 VAC

Representative image only.
Cole-Parmer Item # RK-36223-05
Cost-effective control of resistive heating loads
  • Provide manual control of uncontrolled heating mantles, tapes, and cords
  • Compact—use on benchtop or mount to a frame
  • Rated up to 460 watts
  • 115 VAC operation
  • 3 year warranty
  • Previous part number MC5X1

PRODUCT OPTIONS

$499.48CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control Output 1460 W
  • Height (in)4.125
  • Width (in)3.75
  • Depth (in)5.125
  • Height (mm)105
  • Width (mm)95
  • Depth (mm)130
  • Power (VAC)115
  • DescriptionOne-Way Analog Heating Controller, 460 W; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Provide manual control of uncontrolled heating mantles, tapes, and cords
  • Compact—use on benchtop or mount to a frame
  • Rated up to 460 watts
  • 115 VAC operation
  • 3 year warranty
  • Previous part number MC5X1

More About this Item

Use these external one-way controllers to manually regulate the power input to your laboratory heating equipment. Each heating controller features two indicators: "Power On" white neon light and "Mantle/Bunsen Heater On" amber neon light. As you turn the control dial clockwise to increase power, the amber indicator light begins to pulsate. Once maximum power is reached, the light will glow continually.

Heating controllers come with a short mains lead with an IEC socket for connecting to the resistive load. Easily place on benchtop or mount on a 1/2" (12.5 mm) diameter rod using the included support rod clamp.

Please Note: Effective May 2022, the Electrothermal heating controller Model number MC5X1 has now been rebranded Cole-Parmer under Model number of CN-200-460-115. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat