This item is now discontinued. We recommend the following as suggested replacements: RK-36002-22

Cole-Parmer Uncontrolled Heating Mantle, 2000 mL Capacity; 230 VAC

Representative image only.
Cole-Parmer Item # RK-36003-22
Flexible heating element for efficient heat transfer and fast boiling times
  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)
  • 2000 mL flask capacity
  • 230 VAC operation
  • 1 year warranty
OFTEN BOUGHT WITH…

SPECS & DESCRIPTION

Specifications & Description

  • Funnel Dia (in)6.61
  • Max Flask Size (mL)2000
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)500
  • Height (in)8.66
  • Outside Diameter (OD) (in)12.6
  • DescriptionUncontrolled Heating Mantle, 2000 mL Capacity; 230 VAC
  • Warranty1 Year
1 Year Warranty

Includes

Power cords with plug (UK and EU).

Key Features

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)
  • 2000 mL flask capacity
  • 230 VAC operation
  • 1 year warranty

More About this Item

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle—order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat