Cole-Parmer MHM-200-MV-115 Heating Mantle, 250 mL to 1 L; 115 VAC

Representative image only.
Cole-Parmer Item # RK-36013-15
Accepts 250 to 1000-mL round-bottom flasks saving you money
  • Maximum element temperature of 842°F (450°C)
  • Cool to the touch offers safe handling
  • Built-in energy regulator
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMUT1000/CEX1

PRODUCT OPTIONS

$1,057.16CAD / Each
Often Bought With...
PYREX Brand 4320 Boiling Flasks
$110.50 - $1,547.06CAD / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)1000
  • MaterialAluminum
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)300
  • Height (in)6.75
  • Width (in)8.625
  • Depth (in)8.625
  • DescriptionMultiple Volume Heating Mantle, 250 mL to 1 L; 115 VAC
  • Warranty3 Years
3 Year Warranty

Includes

Power cord with US plug.

Key Features

  • Maximum element temperature of 842°F (450°C)
  • Cool to the touch offers safe handling
  • Built-in energy regulator
  • 115 VAC operation
  • 3 year warranty
  • Previous part number CMUT1000/CEX1

More About this Item

Flexible coiled heating element wraps the heater around round-bottom flasks to optimize heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety. Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminum housing makes it easy to clean. Two colored lights indicate "power on" and "heat on."

Please Note: Effective August 2022, the Electrothermal Multiple Volume Heating Mantle Model number CMUT1000/CEX1 has now been rebranded Cole-Parmer under Model number of MHM-200-MV-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat