This item is now discontinued. Please browse similar items

Electrix LED Lamp, Gooseneck, Magnetic base, 25" reach

Representative image only.
Electrix Mfr # 7905 BLACK – Item # RK-41310-32
Compact task lamps feature long-life LED bulbs
  • Industrial-grade gooseneck for easy light positioning
  • Magnetic base for vertical and horizontal mounting
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)370
  • Lamp Color Temperature3000 K
  • Bulb Life35,000 hours
  • Bulb TypeLED
  • Mounting TypeMagnetic Base
  • Arm Length (in)25
  • Shade Outside Dimension (OD) (in)3
  • Shade Outside Dimension (OD) (cm)7.62
  • Cord Length9-ft (2.7 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Gooseneck, Magnetic base, 25\" reach
  • Warranty3 Years
3 Year Warranty

Key Features

  • Industrial-grade gooseneck for easy light positioning
  • Magnetic base for vertical and horizontal mounting
  • 3 year warranty

More About this Item

These lamps provide high-output light for assembly, inspection, bench work, and electronics applications. Designed with a compact head and easy-to-adjust gooseneck arm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat