This item is now discontinued. Please browse similar items

Electrix LED Lamp, Gooseneck, Clamp-On Mount, 33" reach

Representative image only.
Electrix Mfr # 7293 LED-R – Item # RK-41310-11
Gooseneck arm maintains optimal lighting position
  • Long-life LED bulb uses little energy
  • Mounting clamp works on surface up to 2-3/4" thick
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)800
  • Lamp Color Temperature4000 K
  • Bulb Life15,000 hours
  • Bulb TypeLED
  • Mounting TypeClamp
  • Arm Length (in)33
  • Shade Outside Dimension (OD) (in)6.5
  • Shade Outside Dimension (OD) (cm)16.51
  • Cord Length8-ft (2.4 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Gooseneck, Clamp-On Mount, 33\" reach
  • Warranty3 Years
3 Year Warranty

Includes

LED bulb and 8-ft (2.4 m) power cord.

Key Features

  • Long-life LED bulb uses little energy
  • Mounting clamp works on surface up to 2-3/4" thick
  • 3 year warranty

More About this Item

Industrial-grade vinyl-covered gooseneck repels dirt and grease while allowing universal positioning of your light. Heavy-duty ventilated shade features a rotary on/off switch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat