This item is now discontinued. Please browse similar items

Electrix LED Lamp, Articulated arm, Clamp-On Mount, 30" reach

Representative image only.
Electrix Mfr # 2248 LED-R – Item # RK-41310-06
LED bulb offers long life and low energy use
  • Ruggedly built spring-suspension arm maintains desired position
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (lumens)800
  • Lamp Color Temperature4000 K
  • Bulb Life15,000 hours
  • Bulb TypeLED
  • Mounting TypeClamp
  • Arm Length (in)30
  • Shade Outside Dimension (OD) (in)6
  • Shade Outside Dimension (OD) (cm)15.24
  • Cord Length7-ft (2.1 m)
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLED Lamp, Articulated arm, Clamp-On Mount, 30\" reach
  • Warranty3 Years
3 Year Warranty

Includes

LED bulb and 7-ft (2.1 m) power cord.

Key Features

  • Ruggedly built spring-suspension arm maintains desired position
  • 3 year warranty

More About this Item

LED lamps feature a 6" diameter ventilated shade with rotary on/off switch. Articulating arm with a swivel socket clamp base allows you to poistion the light where you need it. Clamp base mounts to surfaces up to 2-3/4" thick.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat