This item is now discontinued. Please browse similar items

Electrix 6000 Halogen Machine/Task Lamp, Weighted Base

Representative image only.
Electrix Mfr # 6000 – Item # RK-41310-30
Industrial-grade flexible gooseneck maintains your optimal lighting position
  • Provide brilliant "white" lighting for inspection, assembly, and bench work
  • Durable, epoxy-coated metal construction withstands tough applications
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)50
  • Bulb Type50 W, bi-pin Halogen
  • Mounting TypeWeighted Base
  • Arm Length (in)22
  • Shade Height (in)4
  • Shade Outside Dimension (OD) (in)3.5
  • Shade Height (cm)8.89
  • Shade Outside Dimension (OD) (cm)8.89
  • Diameter (in)6
  • Diameter (cm)15.24
  • Cord Length8-ft
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionHalogen Machine/Task Lamp, Weighted Base
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Provide brilliant "white" lighting for inspection, assembly, and bench work
  • Durable, epoxy-coated metal construction withstands tough applications
  • 3 year warranty

More About this Item

This gooseneck halogen lamp delivers crisp white light exactly where you need it! Compact, heat-dissipating shade features UVB filter safety glass for eye protection. Machine/Task Lamps are ideal for your general-purpose use, machine tool lighting, assembly and small area work. Safe 12V transformer is integrated into the base.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat