Edwards Vacuum C41301000 Solenoid Vacuum Valve; Right-Angle, NW25, Aluminum, 240 VAC

Representative image only.
Edwards Vacuum Mfr # C41301000 – Item # RK-79302-78
Designed to maintain vacuum levels in your systems
  • NW 25 connections
  • 240 VAC operation

PRODUCT OPTIONS

$1,701.03CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet PortNW25 法兰
  • Connection TypeFlanged
  • Inlet PortNW25 flange
  • Power (VAC)240
  • Wetted MaterialsAluminum
  • Actuation TimeOpen: 60 / Close: 100
  • Max Differential Pressure1000 mbar (750 Torr)
  • Width (in)2
  • Height (in)7.125
  • DescriptionSolenoid vacuum valve; right-angle, NW25, aluminum, 240 VAC

Key Features

  • NW 25 connections
  • 240 VAC operation

More About this Item

Compact and lightweight valves offer a pressure range from 8 x 10⁻¹⁰ to 150 Torr.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat