This item is now discontinued. Please browse similar items

Edwards PFPE - E2M18 Two-Stage Rotary Vane Pump, PFPE-Prepared; 200-230/380-415V, 50Hz or 200-230/460V, 60Hz, 3 Phase

Representative image only.
Edwards Mfr # A36321940 – Item # RK-79300-36
Rapid pumping speed with quiet operation and ability to handle vapor
  • Stay safe with over-heat motor protection
  • Prevent vapor condensation with gas-ballast control
  • Check oil condition and levels through the sight glass
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)12.1
  • Free Air Capacity (LPM)342.6
  • Max Vacuum (torr)7.4 x 10-4
  • Inlet PortNW 25
  • Noise Level57 dB(A)
  • Oil Capacity (Liters)1.05
  • Oil Capacity (oz)35.5
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)220 - 240 / 380 - 415
  • Power (Hz)50/60
  • Height (in)10.625
  • Width (in)6.75
  • Length (in)21.625
  • Height (cm)27.1
  • Width (cm)17
  • Length (cm)55
  • DescriptionTwo-Stage Rotary Vane Pump, PFPE-Prepared; 200-230/380-415V, 50Hz or 200-230/460V, 60Hz, 3 Phase
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Includes

Centering ring, O-ring, two Allen keys, spare seals for oil drain and filter plugs, 1 L PFPE oil, IEC EN60320 C19 connector, and NW25 outlet connection.

Key Features

  • Stay safe with over-heat motor protection
  • Prevent vapor condensation with gas-ballast control
  • Check oil condition and levels through the sight glass
  • 1 year warranty

More About this Item

The EM series single- and dual-stage rotary vane vacuum pumps are rugged, mechanical, oil-sealed pumps that feature high speeds of 18 or 28 m3/hr. Compact and quiet, they feature advanced lubrication circuits and high reliability—ideal for lab and light industrial applications.

Easy to install, the pumps come equipment with an integral IEC connector. The motor is enclosed and cooled by the motor-cooling fan. A thermal overload device protects the motor from overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat