This item is now discontinued. Please browse similar items

EDVOTEK Economical Digital Shaking Water Bath, 20 L capacity, 110 VAC

Representative image only.
EDVOTEK Mfr # SHWB20-110V – Item # RK-12052-10
  • Adjustable temperature, stroke length, and speed give these 10- and 20-liter baths the versatility you want
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)20
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Temperature Stability (° C)±0.5
  • Low-Level CutoffYes
  • Working Area Depth (in)6
  • Heater Wattage (watts)1000
  • Temperature SettingDigital
  • Wetted Materials304 SS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionEconomical Digital Shaking Water Bath, 20 L capacity, 110 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Adjustable temperature, stroke length, and speed give these 10- and 20-liter baths the versatility you want
  • 2 year warranty

More About this Item

These digital shaking water baths feature a microprocessor-based keypad and digital display with preset time, continuous run, rpm, and temperature. Nonvolatile memory safely stores your instructions during a power outage. Slow-start and stop feature deters splashing and prevents sample loss. Low-water level signals heater shutoff for added sample safety.

Enamel-coated aluminum housing, and seamless, corrosion resistant stainless steel chamber with removable basket are easy to maintain. Secure flasks in the basket with industry-standard flask clamps sold separately. Optional gable-type cover (not included) maintains temperature accuracy — sold separately. Adjustable springs that stretch across the basket to hold racks and other objects in place while the basket shakes are also optional and sold seperately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat