This item is now discontinued. Please browse similar items

Economical Compact Gas Chromatograph with single filament TCD; 230V

Representative image only.
Item # RK-34009-17
Affordable and high-quality analysis
  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • Ambient temperature operation
  • One-meter packed column
  • One-channel PeakSimple data system
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Detector TypeTCD
  • Temperature ControlledRuns at room temperature on room air
  • Inlet PortOn-column injector
  • OutputUSB
  • Height (in)6 3/4
  • Width (in)12 1/4
  • Depth (in)12 1/4
  • Height (cm)17.1
  • Width (cm)31.2
  • Depth (cm)31.1
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEconomical Compact Gas Chromatograph with single filament TCD; 230V
Two year warranty

Key Features

  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • Ambient temperature operation
  • One-meter packed column
  • One-channel PeakSimple data system
  • 2 year warranty

More About this Item

Choose from three different systems: Thermal Conductivity Detector (TCD) GC System, Flame Ionization Detector (FID) GC System, or the Single-Filament TCD System

This simple, low-cost system is intended for basic applications
such as measuring hydrogen in air, or alcohol in water. The
extremely small size, USB connection to any Windows computer
(laptop), and ability to operate on room air—using the included
vacuum pump—makes this system perfect for field operations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat