Eagle CRA1942X Metal Acid and Corrosive Safety Cabinet, Space Saver, Self Close, 1 Door, 12 Gal

Representative image only.
Eagle Mfr # CRA1942X – Item # RK-09419-04
Epoxy-coated steel offers protection from chemical attack
  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

PRODUCT OPTIONS

$2,647.68CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)45.4
  • Capacity (Gal)12
  • Number of Shelves1
  • Width (in)23
  • Height (in)35
  • Depth (InchShort)18
  • Width (cm)58.4
  • Height (cm)88.9
  • Depth (cm)45.7
  • ColorBlue
  • Self-ClosingYes
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)135
  • DescriptionSpace Saver Acid Storage Cabinet, Self-Closing Door, 12 Gallon
  • Warranty1 Year
1 Year WarrantyFM Approved

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

More About this Item

These acid corrosive safety cabinets are constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, ideal for both flammable and nonflammable acids and corrosive liquids. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

Cabinets have a corrosion-resistant powder coat finish and feature grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each HDPE shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The shelf and sump trays help contain small spills and provide extra corrosion protection. Cabinets are blue with trilingual warning label: CAUTION-CORROSIVES.

Not recommended for use with Sulfuric, Nitric or Hydrochloric acids.

Features self-closing door have a fusible link that actuates at 160°F (71°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat