This item is now discontinued. Please browse similar items

Eagle 1925LEGS Tower Flammable Safety Cabinet, 12 gallon, manual-latching door

Representative image only.
Eagle Mfr # 1925LEGS – Item # RK-09418-41
Safely stores flammable liquid containers up to 5 gal (19 L)
  • Adjustable legs provide easy cleaning under cabinet
  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)45.4
  • Capacity (Gal)12
  • Number of Shelves1
  • Width (in)23
  • Height (in)39
  • Depth (InchShort)18
  • Width (cm)58.4
  • Height (cm)99.1
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)148
  • DescriptionTower Flammable Safety Cabinet, 12 gallon, manual-latching door
  • Warranty1 Year
1 Year Warranty

Key Features

  • Adjustable legs provide easy cleaning under cabinet
  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

More About this Item

Individually adjustable legs allow you to raise the cabinet for placing over floor ventilation, protect the cabinet where moisture is a concern, easily clean underneath, and move the cabinet with a forklift or pallet jack. Constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, the cabinet is ideal for safely storing flammable liquid containers up to 5 gallons (19 L) in size. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

Cabinets have a high gloss powder coat finish with red trilingual warning, grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each HDPE shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are yellow with trilingual warning label: FLAMMABLE — KEEP FIRE AWAY.

Compliance: OSHA/NFPA Code 30 specifications

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat